Multi Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)
Statement™ Multi Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Multifunction hand shower with advanced spray engineprovides three spray experiences: Full Coverage withKatalyst technology, Deep Massage, and Cloud
- Full Coverage with Katalyst technology delivers a drenchingspray experience, ideal for rinsing shampoo from hair
- Deep Massage streams twist and swirl, targeting soremuscles to ease away aches and pains
- Cloud spray experience restores with a thick cloud of silky,super-fine water droplets
- MasterClean spray face features an easy-to-clean surfacethat withstands mineral buildup
- Optimized spray face for maximum performance
- 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Statement™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 9-1/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5-1/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-1/8 in
- Hose Included:
- No
- Length:
- 2-9/16 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UPC:
- 885612893772
- WaterSense Labeled:
- No
- Width:
- 5-1/8 in