This product requires certification to purchase.

Multi Function Hand Shower in Vibrant® Polished Nickel (Shower Hose Sold Separately)

KOHLER

Statement® Multi Function Hand Shower in Vibrant® Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #K26282-SN
  • Item #10010851
  • Manufacturer Part #26282-SN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Statement® Multi Function Hand Shower in Vibrant® Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #K26282-SN
  • Item #10010851
  • Manufacturer Part #26282-SN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Multifunction handshower with advanced spray engine provides three spray experiences: Full coverage with Katalyst technology, deep massage, and cloud
  • Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Deep massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • Cloud spray experience restores with a thick cloud of silky, super-fine water droplets
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized sprayface for maximum performance
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
5-1/8 in
Hand Shower Flow Rate
2.5 gpm
Height
9-1/8 in
Length
9-1/8 in
Width
5-1/8 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Statement®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Material
Metal
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Cloud Spray, Full Coverage, Massage
Warranty & Product Information
ADA Compliant
No
WaterSense Labeled
No
UPC
195711000668