This product requires certification to purchase.

Multi Function Hand Shower in Vibrant® Polished Nickel (Shower Hose Sold Separately)

KOHLER

Statement® Multi Function Hand Shower in Vibrant® Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #K26284-G-SN
  • Item #9957525
  • Manufacturer Part #26284-G-SN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Statement® Multi Function Hand Shower in Vibrant® Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #K26284-G-SN
  • Item #9957525
  • Manufacturer Part #26284-G-SN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multifunction handshower with advanced spray engine provides three spray experiences: Full coverage with Katalyst technology, deep massage, and cloud
  • Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Deep massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • Cloud spray experience restores with a thick cloud of silky, super-fine water droplets
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized sprayface for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 8 psi (5.5 bar)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
9-9/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-5/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
9-9/16 in
Hose Included:
No
Length:
2-9/16 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Cloud Spray, Full Coverage, Massage
UPC:
195711053015
WaterSense Labeled:
Yes
Width:
3-5/8 in