This product requires certification to purchase.

Multi Function Showerhead in Vibrant® Brushed Moderne Brass

KOHLER

Statement™ Multi Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26290-2MB
  • Item #9690874
  • Manufacturer Part #26290-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Statement™ Multi Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26290-2MB
  • Item #9690874
  • Manufacturer Part #26290-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Multifunction showerhead with advanced spray engine provides three spray experiences: Full coverage with Katalyst technology, Deep Massage, and Cloud
  • Full Coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair; oblong shape targets shoulders
  • Deep Massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • Cloud spray experience restores with a thick cloud of silky, super-fine water droplets
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
3-3/4 in
Diameter:
7-15/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Height:
3-3/4 in
Length:
7-15/16 in
Shape:
Oval
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Mist
UPC:
885612882363
Width:
7-15/16 in