This product requires certification to purchase.

Multi Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Statement™ Multi Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26290-G-BN
  • Item #9690936
  • Manufacturer Part #26290-G-BN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Statement™ Multi Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26290-G-BN
  • Item #9690936
  • Manufacturer Part #26290-G-BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Multifunction showerhead with advanced spray engine provides three spray experiences: Full coverage with Katalyst technology, Deep Massage, and Cloud
  • Full Coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair; oblong shape targets shoulders
  • Deep Massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • Cloud spray experience restores with a thick cloud of silky, super-fine water droplets
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3-3/4 in
Diameter:
7-15/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Height:
5-9/16 in
Length:
7-15/16 in
Shape:
Oval
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Mist
UPC:
885612882387
WaterSense Labeled:
Yes
Width:
7-15/16 in