This product requires certification to purchase.

Multi Function Showerhead in Vibrant® Polished Nickel

KOHLER

Statement™ Multi Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K26290-SN
  • Item #9957539
  • Manufacturer Part #26290-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Statement™ Multi Function Showerhead in Vibrant® Polished Nickel

  • Fast #
  • Part #K26290-SN
  • Item #9957539
  • Manufacturer Part #26290-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multifunction showerhead with advanced spray engine provides three spray experiences: Full coverage with katalyst technology, deep massage, and cloud
  • Full coverage with katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair; oblong shape targets shoulders
  • Deep massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • Cloud spray experience restores with a thick cloud of silky, super-fine water droplets
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • Requires Certification
Dimensions & Measurements
Depth
3-3/4 in
Diameter
7-15/16 in
Faucet Connection Size
1/2 in
Height
3-3/4 in
Length
7-15/16 in
Showerhead Flow Rate
2.5 gpm
Width
7-15/16 in
Characteristics & Features
Collection
Statement™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Mount
Wall Mount
Shape
Oval
Showerhead Function
Multi
Spray Type
Full, Massage, Mist
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
195711053138