Multi Function Showerhead in Vibrant Titanium
Statement™ Multi Function Showerhead in Vibrant Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Multi-function showerhead with advanced spray engine provides three spray experiences: Full coverage with Katalyst technology, deep massage, and cloud
- Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair; oblong shape targets shoulders
- Deep massage streams twist and swirl, targeting sore muscles to ease away aches and pains
- Cloud spray experience restores with a thick cloud of silky, super-fine water droplets
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Optimized sprayface for maximum performance
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Statement™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Depth:
- 3-3/4 in
- Diameter:
- 7-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 3-3/4 in
- Shape:
- Oval
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Mist
- UPC:
- 195711053169
- WaterSense Labeled:
- No
- Width:
- 7-15/16 in