This product requires certification to purchase.

Single Function Body Spray in Matte Black

KOHLER

Statement® Single Function Body Spray in Matte Black

  • Fast #
  • Part #K26299-BL
  • Item #9690849
  • Manufacturer Part #26299-BL
3.2 out of 5 Customer Rating
Brand image
KOHLER

Statement® Single Function Body Spray in Matte Black

  • Fast #
  • Part #K26299-BL
  • Item #9690849
  • Manufacturer Part #26299-BL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Single-function round body spray delivers four twisting DeepMassage streams, targeting sore muscles to ease awayaches and pains
  • Spray face on semi-recessed ball joint rotates 20° in anydirection for targeted hydromassage
  • MasterClean spray face features an easy-to-clean surfacethat withstands mineral buildup
  • Low-profile design complements any décor
  • ½ in NPT connection
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
2.5 gpm
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
2-3/4 in
Length
2-3/4 in
Width
2-3/4 in
Characteristics & Features
Collection
Statement®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Installation Type
Surface Mount, Wall Mount
Showerhead Function
Single
Spray Type
Massage
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
UPC
885612882714