This product requires certification to purchase.

Single Function Body Spray in Polished Chrome

KOHLER

Statement® Single Function Body Spray in Polished Chrome

  • Fast #
  • Part #K26299-G-CP
  • Item #9690835
  • Manufacturer Part #26299-G-CP
4.7 out of 5 Customer Rating
Brand image
KOHLER

Statement® Single Function Body Spray in Polished Chrome

  • Fast #
  • Part #K26299-G-CP
  • Item #9690835
  • Manufacturer Part #26299-G-CP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function round body spray delivers four twisting DeepMassage streams, targeting sore muscles to ease awayaches and pains
  • Spray face on semi-recessed ball joint rotates 20° in anydirection for targeted hydromassage
  • MasterClean spray face features an easy-to-clean surfacethat withstands mineral buildup
  • Low-profile design complements any décor
  • ½ in NPT connection
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1.75 gpm
End Connection 1
NPT
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Flow Rate
1.75 gpm
Height
2-3/4 in
Length
2-3/4 in
Width
2-3/4 in
Characteristics & Features
Collection
Statement®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Material
Brass
Installation Type
Surface Mount, Wall Mount
Showerhead Function
Single
Spray Type
Massage
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
885612882653