This product requires certification to purchase.

Single Function Body Spray in Vibrant® Brushed Bronze

KOHLER

Statement® Single Function Body Spray in Vibrant® Brushed Bronze

  • Fast #
  • Part #K26299-G-BV
  • Item #10346401
  • Manufacturer Part #26299-G-BV
4.4 out of 5 Customer Rating
Brand image
KOHLER

Statement® Single Function Body Spray in Vibrant® Brushed Bronze

  • Fast #
  • Part #K26299-G-BV
  • Item #10346401
  • Manufacturer Part #26299-G-BV
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single function round body spray delivers four twisting deep massage streams, targeting sore muscles to ease away aches and pains
  • Spray face on semi-recessed ball joint rotates 20° in any direction for targeted hydromassage
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral build-up and maximizes spray performance
  • Low profile design complements any decor
  • 1/2 in NPT connection
  • This product can help a building earn water efficiency points in LEED® Green Building Rating System
  • 1.75 gpm (6.6 Lpm) maximum flow rate at 45 psi (3.1 bar)
  • Surface mount with ball-joint recessed into wall
  • Kohler® finishes resist corrosion and tarnishing
  • Durable material construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
1.75 gpm
CSA Certified:
CSA B125.1
Collection:
Statement®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
2-1/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Surface Mount
Flow Rate:
1.75 gpm
Height:
2-3/4 in
IAPMO Listed:
Yes
Installation Type:
Surface Mount
Length:
2-3/4 in
Showerhead Function:
Single
Spray Type:
Massage
UPC:
195711151186
WaterSense Labeled:
No
Width:
2-3/4 in