Single Function Body Spray in Vibrant® Brushed Bronze
Statement® Single Function Body Spray in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oblong single-function linear body spray delivers 14 twirling Deep Massage streams, targeting sore muscles to ease away aches and pains
- MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
- Low-profile design complements any décor
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
- 1/2 in NPT connection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5
- Collection:
- Statement®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- End Connection 1:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Flow Rate:
- 2.5 gpm
- Height:
- 3-1/2
- Installation Type:
- Wall Mount
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 195711063809
- WaterSense Labeled:
- No
- Width:
- 10-7/8