Single Function Hand Shower in Vibrant Brushed Bronze (Shower Hose Sold Separately)
Statement™ Single Function Hand Shower in Vibrant Brushed Bronze (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 715-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function handshower delivers a full, consistent spray, regardless of water pressure
- Infinity provides three spray experiences in one: strong-rinsing (top), massaging (middle), and broad coverage (lower)
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Optimized sprayface for maximum performance
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Statement™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 7-9/16 in
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 2-9/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-1/8 in
- Hose Included:
- No
- Length:
- 2-9/16 in
- Pause Control:
- No
- Showerhead Function:
- Single
- UPC:
- 195711053060
- WaterSense Labeled:
- No
- Width:
- 5-3/16 in