Single Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)
Statement® Single Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-function hand shower delivers a full, consistent spray, regardless of water pressure
- Infinity provides three spray experiences in one: Strong rinsing (top), massaging (middle), and broad coverage (lower)
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Optimized spray face for maximum performance
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Statement®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 2-9/16
- Hand Shower Flow Rate:
- 2.5
- Height:
- 7-9/16
- Hose Included:
- No
- Length:
- 7-9/16
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 885612946751
- Width:
- 2-9/16