Single Function Hand Shower in Vibrant Brushed Nickel
Statement™ Single Function Hand Shower in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 98-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wide coverage spray produces an encompassing spray for everyday use
- 1.5 gpm (5.7 lpm) maximum flow rate handshower allows you to save water without sacrificing performance or coverage
- Variable-flow lever lets you adjust from 1.5 gpm (5.7lpm) down to 0.5 gpm (1.9 lpm) water pause for greater conservation during your shower routine
- Sprayface resists hard water buildup and is easy to clean
- Magnetic docking connection allows for handshower height adjustment of 2 in (51 mm) and spray angle tilt of 24-58
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Statement™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 4-15/16 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 10-63/100 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- Yes
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 885612857569
- WaterSense Labeled:
- Yes
- Width:
- 4-15/16 in