This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

KOHLER

Statement™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K26292-CP
  • Item #9690794
  • Manufacturer Part #26292-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Statement™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K26292-CP
  • Item #9690794
  • Manufacturer Part #26292-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function round rainhead features full coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Single function shower head
  • Designed to easily install with standard U.S. plumbing connections
  • All hardware required for installation is included
  • Shower arm and flange sold separately
  • Requires Certification
Dimensions & Measurements
Depth
3-15/16 in
Diameter
13-15/16 in
Faucet Connection Size
1/2 in
Height
3-15/16 in
Length
13-15/16 in
Showerhead Flow Rate
2.5 gpm
Width
13-15/16 in
Characteristics & Features
Collection
Statement™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Ceiling Mount
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
UPC
885612882493