This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Statement™ Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26292-BN
  • Item #9690808
  • Manufacturer Part #26292-BN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Statement™ Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26292-BN
  • Item #9690808
  • Manufacturer Part #26292-BN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-function round rainhead features full coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3-15/16
Diameter:
13-15/16
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Height:
3-15/16
Length:
13-15/16
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
UPC:
885612882509
Width:
13-15/16