Single Function Showerhead in Vibrant® Polished Nickel
Statement™ Single Function Showerhead in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function round rainhead features full coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Optimized sprayface for maximum performance
- 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Statement™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 3-15/16 in
- Diameter:
- 13-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Height:
- 3-15/16 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 195711000613
- WaterSense Labeled:
- No
- Width:
- 13-15/16 in