This product requires certification to purchase.

Slidebar Shelf in Vibrant Brushed Moderne Brass

KOHLER

Statement™ Slidebar Shelf in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K26317-2MB
  • Item #9690858
  • Manufacturer Part #26317-2MB
3.2 out of 5 Customer Rating
Brand image
KOHLER

Statement™ Slidebar Shelf in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K26317-2MB
  • Item #9690858
  • Manufacturer Part #26317-2MB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4-1/4 in x 8-1/16 in x 1-5/16 in (108 x 205 x 33 mm) oblong shelfwith rim
  • Designed to fit most KOHLER slide bars with integrated watersupply as well as stand-alone supply elbows
  • Coordinates with other products in the Statement collection
  • Lightly textured surface keeps soap and bottles secure
  • Center drain slot prevents water pooling
  • Requires Certification
Dimensions & Measurements
Depth
4-1/4 in
Height
1-8/25 in
Width
4-1/4 in
Characteristics & Features
Collection
Statement™
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Part Type
Slidebar Shelf
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Type
K26317-2MB