This product requires certification to purchase.

STATEMENT 1F CM RH ARM - 3 76MM

KOHLER

Statement™ STATEMENT 1F CM RH ARM - 3 76MM

  • Fast #
  • Part #K26319-AF
  • Item #10078050
  • Manufacturer Part #26319-AF
3.6 out of 5 Customer Rating
Brand image
KOHLER

Statement™ STATEMENT 1F CM RH ARM - 3 76MM

  • Fast #
  • Part #K26319-AF
  • Item #10078050
  • Manufacturer Part #26319-AF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible only with single-function railheads
  • 3 in (76 mm) straight shower arm
  • Brass construction ensures durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Ceiling-mount
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Statement™
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Depth:
3-3/4 in
Diameter:
2-3/16 in
Faucet Part Type:
Shower Arm
Height:
3-3/4 in
Installation Type:
Ceiling Mount
Length:
3-3/4 in
Material:
Brass
UPC:
195711093271
Width:
2-3/16 in