3 in. Ceiling Mount Shower Arm in Vibrant Brushed Nickel
Statement™ 3 in. Ceiling Mount Shower Arm in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compatible only with single-function rainheads
- 3 in (76 mm) straight shower arm
Specifications
- ADA Compliant:
- No
- Collection:
- Statement™
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Shower Arm
- Installation Type:
- Ceiling Mount
- Length:
- 3-3/4 in
- Material:
- Brass
- UPC:
- 885612900500
- Width:
- 2-3/16 in