This product requires certification to purchase.

Multi Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)

KOHLER

Statement™ Multi Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #K26284-BN
  • Item #9690927
  • Manufacturer Part #26284-BN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Statement™ Multi Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #K26284-BN
  • Item #9690927
  • Manufacturer Part #26284-BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multifunction hand shower with advanced spray engineprovides three spray experiences: Full Coverage withKatalyst technology, Deep Massage, and Cloud
  • Full Coverage with Katalyst technology delivers a drenchingspray experience, ideal for rinsing shampoo from hair
  • Deep Massage streams twist and swirl, targeting soremuscles to ease away aches and pains
  • Cloud spray experience restores with a thick cloud of silky,super-fine water droplets
  • MasterClean spray face features an easy-to-clean surfacethat withstands mineral buildup
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Requires Certification
Dimensions & Measurements
Depth
9-9/16 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-5/8 in
Hand Shower Flow Rate
2.5 gpm
Height
9-9/16 in
Length
2-9/16 in
Width
3-5/8 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Statement™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Cloud Spray, Full Coverage, Massage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
885612893833