This product requires certification to purchase.

STATEMENT ICONIC DUAL SHOWER ARM

KOHLER

Statement™ STATEMENT ICONIC DUAL SHOWER ARM

  • Fast #
  • Part #K26305-BN
  • Item #9690900
  • Manufacturer Part #26305-BN
4 out of 5 Customer Rating
Brand image
KOHLER

Statement™ STATEMENT ICONIC DUAL SHOWER ARM

  • Fast #
  • Part #K26305-BN
  • Item #9690900
  • Manufacturer Part #26305-BN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 14½ in x 22 in (370.5 x 563 mm) arched dual shower arm
  • Compatible with two single-function rainheads or a single function rainhead and a wand hand shower with hose(components sold separately)
  • Arms can operate individually or together at the same time
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Statement™
Color Finish Name:
Vibrant Brushed Nickel
Height:
14-5/8 in
Installation Type:
Ceiling Mount
Length:
22-3/16 in
Material:
Brass
Shower Arm Reach:
14-5/8 in
UPC:
885612907837
Width:
22-3/16 in