WAND HANDSHOWER SUPPLY ELBOW/HOLDER
Statement™ WAND HANDSHOWER SUPPLY ELBOW/HOLDER
Product Details
Product Details
- For use with the Statement wand iconic hand shower andhose (sold separately)
- Includes supply elbow. Integrated supply and holder reducesthe number of components needed in the shower space,allowing for a cleaner look
- Includes check valve for backflow prevention
- Coordinates with other products in the Statement collection
Documents
Specifications
- Collection:
- Statement™
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-3/8
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 3-3/4
- Installation Type:
- Wall Mount
- Length:
- 2-1/2
- Material:
- Brass
- Type:
- K26289-2MB
- UPC:
- 885612974617
- Width:
- 2-1/2