This product requires certification to purchase.

Waterless Urinal in White

KOHLER

Steward® Waterless Urinal in White

  • Fast #
  • Part #K4918-0
  • Item #2965279
  • Manufacturer Part #4918-0
4.7 out of 5 Customer Rating
Brand image
KOHLER

Steward® Waterless Urinal in White

  • Fast #
  • Part #K4918-0
  • Item #2965279
  • Manufacturer Part #4918-0
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Vitreous china
  • Cartridge free waterless urinal functionality
  • Includes removable strainer, universal mounting bracket, outlet spud, hangers and sample bottles of Kohler® waterless urinal sealing liquid and cleaner
  • Saves up to 40,000 gallons of water per fixture per year and significantly reduces sewage and maintenance costs
  • Cartridge free integral trapway provides enhanced performance and less maintenance
  • Optimized interior design virtually eliminates splashing
  • Touch-free design is vandal resistant and offers added hygiene to users
  • This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Steward®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-5/8 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0 gpf
Flow Rate Range:
Less than 0.125 gpf
Flush Type:
Waterless
GSA Approved:
No
Height:
29-5/8 in
IAPMO Listed:
No
Inlet Spud Location:
Rear
Material:
Vitreous China
Outlet Spud Size:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
650531408150
WaterSense Labeled:
No
Width:
14-7/8 in