1/2 x 2-1/8 in. NPT Brass Hand Shower Holder in Vibrant Brushed Moderne Brass
Stillness® 1/2 x 2-1/8 in. NPT Brass Hand Shower Holder in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes polished chrome handshower hose
- For use with a handshower (sold separately)
- Coordinates with Purist and Stillness faucets and accessories
- Brass construction
- Kohler finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Stillness®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-3/20 in
- Diameter:
- 2-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- Height:
- 1-1/8 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- UPC:
- 885612715890
- Width:
- 2-1/8 in