This product requires certification to purchase.

1-5/8 x 4-5/16 in. Drip Tray with Remover Screen in Polished Chrome

KOHLER

Stillness® 1-5/8 x 4-5/16 in. Drip Tray with Remover Screen in Polished Chrome

  • Fast #
  • Part #K924-CP
  • Item #1625097
  • Manufacturer Part #924-CP
3.7 out of 5 Customer Rating
Brand image
KOHLER

Stillness® 1-5/8 x 4-5/16 in. Drip Tray with Remover Screen in Polished Chrome

  • Fast #
  • Part #K924-CP
  • Item #1625097
  • Manufacturer Part #924-CP
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass construction for durability
  • Kohler® finishes resist corrosion and tarnish
  • Removable screen for easy cleaning
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Stillness®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Brass
NSF Certified:
No
UPC:
087206568206
Width:
4-5/16 in