8-32 x .75 Screw
Stillness® 8-32 x .75 Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Screw 8 32 X 75
Specifications
- ADA Compliant:
- No
- Collection:
- Stillness®
- Faucet Part Type:
- Screw
- Length:
- 3/4 in
- UPC:
- 040688986012
- WaterSense Labeled:
- No