This product requires certification to purchase.

Bath Filler Spout Shank for Kohler K-8359 Floor-Mount, K-956 Stillness and K-14430 Purist Bath Filler Spouts

KOHLER

Stillness® Bath Filler Spout Shank for Kohler K-8359 Floor-Mount, K-956 Stillness and K-14430 Purist Bath Filler Spouts

  • Fast #
  • Part #K411-K-NA
  • Item #1625875
  • Manufacturer Part #411-K-NA
4.1 out of 5 Customer Rating
Brand image
KOHLER

Stillness® Bath Filler Spout Shank for Kohler K-8359 Floor-Mount, K-956 Stillness and K-14430 Purist Bath Filler Spouts

  • Fast #
  • Part #K411-K-NA
  • Item #1625875
  • Manufacturer Part #411-K-NA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 378
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Brass
  • For use with Kohler® K-8359 floor-mount, Kohler® K-956 Stillness® and Kohler® K-14430 Purist® bath filler spouts
  • Bath-mount or deck-mount installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Brand Model Compatibility:
K-956 Stillness® and K-14430 Purist® Bath Filler Spouts
CSA Certified:
CSA B125.1
Collection:
Stillness®
Diameter:
5/8 in
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Deck Mount
Material:
Brass
NSF Certified:
No
UPC:
087206584688
WaterSense Labeled:
No
Width:
5/8 in