Hand Shower Holder in Vibrant® Brushed Moderne Brass
Stillness® Hand Shower Holder in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Case: 24 Pallet: 192-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Bracket pivots and rotates to position handshower at desired angle
- Coordinates with Purist and Stillness faucets and accessories
- Brass construction
- Kohler finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Stillness®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 3-1/2 in
- Diameter:
- 3-3/8 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612715876