Hand Shower Holder in Vibrant® Titanium
Stillness Hand Shower Holder in Vibrant® Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handshower holder pivots and rotates to position handshower at desired angle
- Coordinates with Purist® and Stillness® faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Stillness
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Titanium
- Diameter:
- 2-3/8 in
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 3-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Brass
- UPC:
- 195711019509
- Width:
- 3-3/8 in