Slide Bar Trim Kit in Vibrant Brushed Graphite
Stillness® Purist® Slide Bar Trim Kit in Vibrant Brushed Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with Stillness and Purist faucets and accessories
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Collection:
- Stillness® Purist®
- Color Finish Category:
- Greys
- Color Finish Name:
- Vibrant Brushed Graphite
- Height:
- 2-1/4 in
- Length:
- 59/250 in
- UPC:
- 195711200167
- Width:
- 2-1/4 in