This product requires certification to purchase.

Shower Handle Trim with Diverter and Single Lever Handle in Polished Chrome

KOHLER

Stillness® Shower Handle Trim with Diverter and Single Lever Handle in Polished Chrome

Brand image
KOHLER

Stillness® Shower Handle Trim with Diverter and Single Lever Handle in Polished Chrome

  • Fast #
  • Part #KT1004-4-CP
  • Item #4505447
  • Manufacturer Part #T1004-4-CP
5 out of 5 Customer Rating
Shower Handle Trim with Diverter and Single Lever Handle

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single lever handle provides on/off activation and temperature setting with a single operation
  • Includes diverter button
  • Trim only: Requires Kohler® K-11748-K/-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Coordinates with other products in the Stillness® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Stillness®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No
Width:
6-3/8 in



Customers Also Bought
1–6 of 18 items
Part #K11748-K-NA
Item #4038486
4 out of 5 Customer Rating
Requires Certification
Part #K8304-KS-NA
Item #7180338
3.7 out of 5 Customer Rating
Requires Certification
Part #SPES2310
Item #3923151
3.1 out of 5 Customer Rating
Requires Certification
Part #SHRSA181BG
Item #10115584
5 out of 5 Customer Rating
Requires Certification
Part #M1127C
Item #33575
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K975-2MB
Item #8965296
3.2 out of 5 Customer Rating
Requires Certification
Part #K975-BL
Item #7601025
3.8 out of 5 Customer Rating
Requires Certification
Part #K975-CP
Item #2489497
5 out of 5 Customer Rating
Requires Certification
Part #K977-CP
Item #2489601
3.7 out of 5 Customer Rating
Requires Certification
Part #K14791-BL
Item #9297928
4.3 out of 5 Customer Rating
Requires Certification
Part #K22173-PB
Item #7730223
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing