This product requires certification to purchase.

Shower Handle Trim with Diverter and Single Lever Handle in Vibrant Brushed Nickel

KOHLER

Stillness® Shower Handle Trim with Diverter and Single Lever Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT1004-4-BN
  • Item #4505406
  • Manufacturer Part #T1004-4-BN
3.1 out of 5 Customer Rating
Brand image
KOHLER

Stillness® Shower Handle Trim with Diverter and Single Lever Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT1004-4-BN
  • Item #4505406
  • Manufacturer Part #T1004-4-BN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single lever handle provides on/off activation and temperature setting with a single operation
  • Includes diverter button
  • Trim only: Requires Kohler® K-11748-K/-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Coordinates with other products in the Stillness® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Stillness®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
IAPMO Listed:
No
NSF Certified:
No
UPC:
885612179807
WaterSense Labeled:
No
Width:
6-3/8 in