Single Lever Handle Volume Control Trim in Polished Chrome
Stillness® Single Lever Handle Volume Control Trim in Polished Chrome
Product Details
Product Details
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Ergonomic lever handle is ADA compliant
- Trim requires valve to complete
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Stillness®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2
- Diameter:
- 3-7/8
- Faucet Part Type:
- Valve Trim
- IAPMO Listed:
- No
- UPC:
- 650531251596
- Width:
- 3-7/8