This product requires certification to purchase.

60 in x 36 in Right Drain Corner Shower Base in White

KOHLER

Stoneridge™ 60 in x 36 in Right Drain Corner Shower Base in White

  • Fast #
  • Part #K44156-HW1
  • Item #11760128
  • Manufacturer Part #44156-HW1
5 out of 5 Customer Rating
Brand image
KOHLER

Stoneridge™ 60 in x 36 in Right Drain Corner Shower Base in White

  • Fast #
  • Part #K44156-HW1
  • Item #11760128
  • Manufacturer Part #44156-HW1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perpendicular double-threshold design allows customization of shower door and stationary glass panel location
  • Honed surface provides improved slip resistance (tested in accordance with DIN EN 16165:2023-02 Annex A)
  • Two-sided integral flange
  • Color-matched drain cover
  • Complements traditional and contemporary bathroom designs
  • Allows for quick and easy mortarless installation
  • Requires Certification

Specifications

Collection:
Stoneridge™
Color Finish Category:
Whites
Height:
4-53/100 in
Length:
60 in
Package Quantity:
1
UPC:
195711189684
Width:
36 in