Round Closed Front Toilet Seat with Cover in Almond
Stonewood® Round Closed Front Toilet Seat with Cover in Almond
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Color matched plastic hinges
- Compression molded wood provides a look and feel that cannot be achieved with other seat materials
- No faucet holes requires wall-mount or counter-mount faucet
- Less seat and supply
- Includes polished chrome trip lever
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Stonewood®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 1-1/32
- IAPMO Listed:
- No
- Length:
- 15
- Material:
- Wood
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 650531401601
- Width:
- 14-1/4