This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in White

KOHLER

Stonewood® Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K4648-0
  • Item #2965193
  • Manufacturer Part #4648-0
5 out of 5 Customer Rating
Brand image
KOHLER

Stonewood® Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K4648-0
  • Item #2965193
  • Manufacturer Part #4648-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Color matched plastic hinges
  • Compression molded wood provides a look and feel that cannot be achieved with other seat materials
  • Designed to fit one and two piece toilets
  • Toilet seat type: Closed front
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Stonewood®
Color Finish Category:
Whites
Color Finish Name:
White
Fits Brand:
KOHLER
GSA Approved:
No
Height:
1-1/16
IAPMO Listed:
No
Length:
15
Material:
Wood
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
UPC:
650531309570
Width:
14-1/4