STRAINER Body LEVER LIFT
STRAINER Body LEVER LIFT
Package Quantity Info:
Each: 1 Case: 1 Pallet: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Component Type:
- Drain Cap
- Trim Ring:
- No
- UPC:
- 040688930930