This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Matte Black

KOHLER

Strayt™ Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K103S36-SANA-BL
  • Item #10496746
  • Manufacturer Part #103S36-SANA-BL
4.2 out of 5 Customer Rating
Brand image
KOHLER

Strayt™ Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K103S36-SANA-BL
  • Item #10496746
  • Manufacturer Part #103S36-SANA-BL
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kinesis® technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Requires K-13480 single or K-13481 multiple AC adapter unit
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • 18 in (457 mm) stainless steel braided flexible supply hose for easy installation
  • 5-1/4 in (133 mm) spout reach
  • Grid drain
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651, CSA B125.1
Collection:
Strayt™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
3/8 in
Faucet Height:
5-7/16 in
Faucet Material:
Brass
Faucet Mount:
Top Mount
Flow Rate:
0.5 gpm
Handle Type:
Less Handles
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF/ANSI/CAN 61 NSF/ANSI/CAN 372
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Spout Height:
4-1/2 in
Spout Reach:
5-1/4 in
Spout Type:
Touchless
UPC:
195711050694