1-1/8 in. Sink Rack in Stainless Steel
Strive® 1-1/8 in. Sink Rack in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Comes included with the Kohler® K-5409-NA Strive™ kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Strive®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 26-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 26-3/4 in x 16-1/16 in
- UPC:
- 885612314796
- Width:
- 16-1/6 in