32 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Strive® 32 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 33 in (838 mm) minimum base cabinet width
- Double-equal bowls
- 5-1/2 in (140 mm) bowl depth for easy accessibility
- Bowl slopes toward drain to minimize water pooling
- Rear drains increase workspace in the sink and storage space underneath
- Box includes: Sink, two sink racks, utility rack, installation hardware, cutout template
- Rounded 3/8 in (10 mm) corners are easy to clean
- SilentShield® sound-absorption technology offers quieter performance
- Sink drains with strainers sold separately
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Strive®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Opening:
- 3-3/4 in
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- Length:
- 32 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32 in x 18 in
- Type:
- K33160-NA
- UPC:
- 195711141569
- Width:
- 18-5/16 in