32 in. Undermount Stainless Steel Double Bowl Workstation Kitchen Sink
Strive® 32 in. Undermount Stainless Steel Double Bowl Workstation Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 33 in (838 mm) minimum base cabinet width
- Offset, double-bowl sink
- 9 in (229 mm) depth provides generous workspace
- Smart Divide® feature offers a lower bowl divider that increases workspace versatility
- Rear drains increase workspace in the sink and storage space underneath
- Rounded 3/8 in (10 mm) corners are easy to clean
- SilentShield® sound-absorption technology offers quieter performance
- All included accessories nest neatly together for easy storage when not in use
- Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack, drain cover
- Sink drain and strainer sold separately
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Strive®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Opening:
- 3-3/4 in
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- Length:
- 32 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Type:
- K33664-PC-NA
- UPC:
- 195711154859
- Width:
- 18-5/16 in