This product requires certification to purchase.

32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

KOHLER

Strive® 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K33158-NA
  • Item #11458290
  • Manufacturer Part #33158-NA
3.5 out of 5 Customer Rating
Brand image
KOHLER

Strive® 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K33158-NA
  • Item #11458290
  • Manufacturer Part #33158-NA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 33 in (838 mm) minimum base cabinet width
  • Single bowl
  • 5-1/2 in (140 mm) bowl depth for easy accessibility
  • Bowl slopes toward drain to minimize water pooling
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Box includes: Sink, sink rack, utility rack, installation hardware, cutout template
  • Rounded 3/8 in (10 mm) corners are easy to clean
  • SilentShield® sound-absorption technology offers quieter performance
  • Sink drain and strainer sold separately
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Drain Opening
3-3/4 in
Gauge (metal)
16 ga
Length
32 in
Sink Size, Overall
32 in x 18 in
Sink Size Range
31 in - 36 in
Width
18-5/16 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Strive®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
Type
K33158-NA
UPC
195711141545