This product requires certification to purchase.

33-1/2 in. Undermount Farmhouse Stainless Steel Single Bowl Kitchen Sink

KOHLER

Strive® 33-1/2 in. Undermount Farmhouse Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K33157-NA
  • Item #11458289
  • Manufacturer Part #33157-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Strive® 33-1/2 in. Undermount Farmhouse Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K33157-NA
  • Item #11458289
  • Manufacturer Part #33157-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits minimum 36 in (914 mm) apron sink base cabinet
  • Single bowl
  • 9 in (229 mm) depth provides generous workspace
  • Self-Trimming® apron overlaps cabinet face for easy installation and beautiful results
  • Bowl slopes toward drain to minimize water pooling
  • No faucet holes; requires wall- or deck-mount faucet
  • Box includes: Sink, sink rack, installation hardware, cutout template
  • SilentShield® sound-absorption technology offers quieter performance
  • Sink drain with strainer sold separately
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Strive®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-3/4 in
Faucet Included:
No
Gauge (metal):
16 ga
Length:
31 in
Number of Bowls:
1
Number of Holes:
No Hole
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Type:
K33157-NA
UPC:
195711141538
Width:
21-1/4 in