34 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink
Strive® 34 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits minimum 36 in (914 mm) apron sink base cabinet
- Double-equal bowls
- 9-1/8 in (232 mm) depth provides generous workspace
- Rear drains increase workspace in the sink and storage space underneath
- Box includes: sink, sink rack, utility rack, dishcloth bar, installation hardware, cutout template
- Rounded 3/8 in (10 mm) corners are easy to clean
- SilentShield® sound-absorption technology offers quieter performance
- Sink drain with strainer sold separately
- Self-Trimming® apron overlaps cabinet face for easy installation and beautiful results
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Strive®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Opening:
- 3-3/4 in
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- Length:
- 34 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Type:
- K33159-NA
- UPC:
- 195711141552
- Width:
- 21-1/4 in