36 in. Undermount Farmhouse Stainless Steel Double Bowl Workstation Kitchen Sink
Strive 36 in. Undermount Farmhouse Stainless Steel Double Bowl Workstation Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fits minimum 36 in (914 mm) apron sink base cabinet
- Self-Trimming® apron overlaps cabinet face for easy installation and beautiful results
- Offset, double-bowl sink
- 9-1/8 in (232 mm) depth provides generous workspace
- Smart Divide® feature offers a lower bowl divider that increases workspace versatility
- Rear drains increase workspace in the sink and storage space underneath
- Rounded 3/8 in (10 mm) corners are easy to clean
- SilentShield® sound-absorption technology offers quieter performance
- All included accessories nest neatly together for easy storage when not in use
- Sink drains and strainers sold separately
Documents
Specifications
- Collection:
- Strive
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-3/4
- Faucet Included:
- No
- Gauge (metal):
- 16
- Length:
- 35-1/2
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangle
- Sink Depth:
- 9-1/8
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Type:
- K33658-PC-NA
- UPC:
- 195711154798
- Width:
- 20-1/8