This product requires certification to purchase.

36 in. Undermount Farmhouse Stainless Steel Single Bowl Workstation Kitchen Sink

KOHLER

Strive 36 in. Undermount Farmhouse Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #K33657-PC-NA
  • Item #10844608
  • Manufacturer Part #33657-PC-NA
4.6 out of 5 Customer Rating
Brand image
KOHLER

Strive 36 in. Undermount Farmhouse Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #K33657-PC-NA
  • Item #10844608
  • Manufacturer Part #33657-PC-NA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits minimum 36 in (914 mm) apron sink base cabinet
  • Self-Trimming® apron overlaps cabinet face for easy installation and beautiful results
  • Single large bowl
  • 9-1/8 in (232 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8 in (10 mm) corners are easy to clean
  • SilentShield® sound-absorption technology offers quieter performance
  • All included accessories nest neatly together for easy storage when not in use
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack, drain cover
  • Sink drain and strainer sold separately
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Strive
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Gauge (metal):
16 ga
Length:
35.5 in
Number of Bowls:
1
Number of Holes:
No Hole
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
195711154781
Width:
20-1/8 in