Elongated Open Front Toilet Seat in Black Black
Stronghold® Elongated Open Front Toilet Seat in Black Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
- Ergonomic contour adds additional comfort to the seat
- Integrated handle allows user to easily raise and lower the ring
- The check hinge will stop the seat from leaning back and applying pressure on a tank or a flushometer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Stronghold®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 1-11/64
- IAPMO Listed:
- No
- Length:
- 18-3/4
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- UPC:
- 650531434913
- Width:
- 14-1/4