60-11/16 x 34-11/16 in. Freestanding Bathtub with Center Drain in White
Sunstruck® 60-11/16 x 34-11/16 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 16" soaking depth.
- Center drain.
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders, and neck.
- Integral lumbar support.
- Textured bottom surface.
- Wide ledge on one side is ideal for deck-mount faucet and/or hand shower.
- 60" (1524 mm) x 34" (864 mm) x 24-1/2" (622)
- Bask heated surface creates spa-like relaxation with soothing warmth on your back, shoulders, and neck.
- Three heat settings allow you to customize the surface temperature.
- Freestanding design creates a striking focal point in your bathing area.
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 1.1, 15
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Bathroom
- Basin Length:
- 39-5/8
- Basin Width:
- 23-5/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 60 gal
- Clawfoot Included:
- No
- Collection:
- Sunstruck®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25-5/16
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 25-5/8
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 60-11/16
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 60-11/16
- Overall Width:
- 34-11/16
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Soaking Depth:
- 16
- UL Listed:
- UL 1795
- UPC:
- 885612720290
- Volts:
- 120V
- Watts:
- 65
- Weight:
- 170
- Width:
- 34-11/16