60-9/16 x 34-11/16 in. Freestanding Bathtub Center Drain in White
Sunstruck® 60-9/16 x 34-11/16 in. Freestanding Bathtub Center Drain in White
Product Details
Product Details
- Heated Bubble Massage surrounds the body in a warm massage
- Molded lumbar support offers extra comfort
- Self-cleaning purge cycles remove residual water from channels
- Bask heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- 118 to 122 airjets release thousands of heated bubbles that surround and support the body in a warm massage
- Variable-speed blower lets you adjust massage intensity to 18 levels
- 16 in (406 mm) depth offers a deep soaking experience
- Integral lumbar support on both ends
- Textured bottom surface
- Wide ledge on one side is ideal for deck-mount faucet and/or handshower
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- Application:
- Residential
- Basin Depth:
- 22-5/16
- Basin Length:
- 39-5/8
- Basin Width:
- 23-5/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CSA Certified:
- Yes
- Capacity:
- 72 gal
- Collection:
- Sunstruck®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34-1/2
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 25-1/2
- Installation Type:
- Freestanding
- Length:
- 60-9/16
- Material:
- Plastic
- Number of Jets:
- 118
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 25-15/16
- Overall Length:
- 60-9/16
- Overall Width:
- 34-11/16
- Overflow Included:
- Yes
- Pump Location:
- Left
- Soaking Depth:
- 16
- UPC:
- 885612791122
- Volts:
- 120V
- Watts:
- 600
- Weight:
- 130
- Width:
- 60-1/2